Fuse Link, 100 A, Pk10

BUSSMANN| Zoro #: G1932551| Mfr #: LKN-100

$67.70 /pk

This item ships free. Details.Standard ground shipping.
Details:
Item: Fuse Link
Fuse Amps: 100A
Interrupt Rating: 10kA
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1932551 Mfr #: LKN-100
Item: Fuse LinkFuse Amps: 100A
Interrupt Rating: 10kAFor Fuse Series: REN
For Fuse Class: HSeries: LKN
Voltage Rating: 250VACCountry of Origin (subject to change): Mexico

Description

Fuse Link, LKN Series, 100A, 250VAC, Interrupt Rating 10kA, For Fuse Class H, For Fuse Series REN, Package Quantity 10

Reviews