JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Fuse Link, 100 A, Pk10

BUSSMANN| Zoro #: G1735011| Mfr #: LKS-100

$13.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1735011 Mfr #: LKS-100
Item: Fuse LinkFor Fuse Class: H
Interrupt Rating: 10kAFuse Amps: 100A
For Fuse Series: RESSeries: LKS
Voltage Rating: 600VACCountry of Origin (subject to change): Mexico

Product Description

Fuse Link, LKS Series, 100A, 600VAC, Interrupt Rating 10kA, For Fuse Class H, For Fuse Series RES, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.