Fuse Link, 125 A, Pk5

BUSSMANN| Zoro #: G1294483| Mfr #: LKN-125

$34.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1294483 Mfr #: LKN-125
Interrupt Rating: 10kAFor Fuse Class: H
Item: Fuse LinkFor Fuse Series: REN
Series: LKNVoltage Rating: 250VAC
Fuse Amps: 125ACountry of Origin (subject to change): Mexico

Product Description

Fuse Link, LKN Series, 125A, 250VAC, Interrupt Rating 10kA, For Fuse Class H, For Fuse Series REN, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.