20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Fuse Link, 15 A, Pk20

BUSSMANN| Zoro #: G2317472| Mfr #: LKN-15

$17.51 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2317472 Mfr #: LKN-15
Series: LKNFor Fuse Class: H
Voltage Rating: 250VACItem: Fuse Link
Interrupt Rating: 10kAFor Fuse Series: REN
Fuse Amps: 15ACountry of Origin (subject to change): Mexico

Product Description

Fuse Link, LKN Series, 15A, 250VAC, Interrupt Rating 10kA, For Fuse Class H, For Fuse Series REN, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.