Fuse Link, 15 A, Pk20

EATON BUSSMANN| Zoro #: G1455711| Mfr #: LKS-15

$44.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1455711 Mfr #: LKS-15
For Fuse Class: HItem: Fuse Link
Interrupt Rating: 10kASeries: LKS
Voltage Rating: 600VACFuse Amps: 15A
For Fuse Series: RESCountry of Origin (subject to change): Mexico

Product Description

Fuse Link, LKS Series, 15A, 600VAC, Interrupt Rating 10kA, For Fuse Class H, For Fuse Series RES, Package Quantity 20

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.