Fuse Link, 20 A, Pk20

BUSSMANN| Zoro #: G1109035| Mfr #: LKN-20

$15.98 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1109035 Mfr #: LKN-20
For Fuse Class: HInterrupt Rating: 10kA
Voltage Rating: 250VACItem: Fuse Link
Series: LKNFor Fuse Series: REN
Fuse Amps: 20ACountry of Origin (subject to change): Mexico

Product Description

Fuse Link, LKN Series, 20A, 250VAC, Interrupt Rating 10kA, For Fuse Class H, For Fuse Series REN, Package Quantity 20
Save 15%. Sign up for Z-mail.