Fuse Link, 20 A, Pk20

BUSSMANN| Zoro #: G1570344| Mfr #: LKS-20

$29.96 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1570344 Mfr #: LKS-20
For Fuse Class: HItem: Fuse Link
Interrupt Rating: 10kAFor Fuse Series: RES
Series: LKSVoltage Rating: 600VAC
Fuse Amps: 20ACountry of Origin (subject to change): Mexico

Product Description

Fuse Link, LKS Series, 20A, 600VAC, Interrupt Rating 10kA, For Fuse Class H, For Fuse Series RES, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.