Fuse Link, 200 A, Pk5

BUSSMANN| Zoro #: G0385095| Mfr #: LKN-200

$45.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0385095 Mfr #: LKN-200
For Fuse Class: HItem: Fuse Link
Interrupt Rating: 10kAFor Fuse Series: REN
Series: LKNVoltage Rating: 250VAC
Fuse Amps: 200ACountry of Origin (subject to change): Mexico

Product Description

Fuse Link, LKN Series, 200A, 250VAC, Interrupt Rating 10kA, For Fuse Class H, For Fuse Series REN, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.