20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Fuse Link, 200 A, Pk5

BUSSMANN| Zoro #: G1522902| Mfr #: LKS-200

$67.04 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1522902 Mfr #: LKS-200
For Fuse Class: HItem: Fuse Link
Interrupt Rating: 10kASeries: LKS
Voltage Rating: 600VACFuse Amps: 200A
For Fuse Series: RESCountry of Origin (subject to change): Mexico

Product Description

Fuse Link, LKS Series, 200A, 600VAC, Interrupt Rating 10kA, For Fuse Class H, For Fuse Series RES, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.