Shop Alternate Products
This Product is Discontinued
Eaton Bussmann
Fuse Link, 30 A, Pk20 (Discontinued)
Mfr # LKN-30
Zoro # G0793746
This Product is Discontinued
Key Features
- Series LKN
- Amps 30 A
- AC Voltage Rating 250V AC
- Interrupt Rating 10kA at 250V AC
- Voltage Rating 250VAC