Fuse Link, 30 A, Pk20

BUSSMANN| Zoro #: G1066922| Mfr #: LKS-30

$73.20 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1066922 Mfr #: LKS-30
For Fuse Class: HItem: Fuse Link
Interrupt Rating: 10kAFuse Amps: 30A
For Fuse Series: RESSeries: LKS
Voltage Rating: 600VACCountry of Origin (subject to change): Mexico

Product Description

Fuse Link, LKS Series, 30A, 600VAC, Interrupt Rating 10kA, For Fuse Class H, For Fuse Series RES, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.