JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Fuse Link, 40 A, Pk20

BUSSMANN| Zoro #: G0631251| Mfr #: LKN-40

$33.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0631251 Mfr #: LKN-40
Interrupt Rating: 10kAFor Fuse Class: H
Item: Fuse LinkFor Fuse Series: REN
Series: LKNVoltage Rating: 250VAC
Fuse Amps: 40ACountry of Origin (subject to change): Mexico

Product Description

Fuse Link, LKN Series, 40A, 250VAC, Interrupt Rating 10kA, For Fuse Class H, For Fuse Series REN, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.