Fuse Link, 6 A, Pk20

BUSSMANN| Zoro #: G1415766| Mfr #: LKN-6

$64.32 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1415766 Mfr #: LKN-6
For Fuse Class: HItem: Fuse Link
Interrupt Rating: 10kAFor Fuse Series: REN
Series: LKNVoltage Rating: 250VAC
Fuse Amps: 6ACountry of Origin (subject to change): Mexico

Product Description

Fuse Link, LKN Series, 6A, 250VAC, Interrupt Rating 10kA, For Fuse Class H, For Fuse Series REN, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.