LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Fuse Link, 60 A, Pk20

BUSSMANN| Zoro #: G2105966| Mfr #: LKS-60

$135.40 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2105966 Mfr #: LKS-60
For Fuse Class: HItem: Fuse Link
Interrupt Rating: 10kAFor Fuse Series: RES
Series: LKSVoltage Rating: 600VAC
Fuse Amps: 60ACountry of Origin (subject to change): Mexico

Product Description

Fuse Link, LKS Series, 60A, 600VAC, Interrupt Rating 10kA, For Fuse Class H, For Fuse Series RES, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.