Fuse Reducer, RK1, RK5, 60A, Holder100A, 250V

BUSSMANN| Zoro #: G0362966| Mfr #: NO.216-R

$22.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0362966 Mfr #: NO.216-R
Item: Fuse ReducerStandards: UL Listed (E12853), CSA Certified (CLR47235)
Rejection / Nonrejection: RejectionFuse Holder Max. Amps: 100
Fuse Reducer Voltage: 250VACFuse Reducer Amp Range: 35 to 60
Use Reducer with Fuse Class: RK1, RK5Country of Origin (subject to change): Mexico

Product Description

Fuse Reducer, Use Reducer with Fuse Class RK1, RK5, Fuse Reducer Amp Range 35 to 60, Fuse Reducer Voltage 250VAC, Rejection / Nonrejection Rejection, Fuse Holder Max. Amps 100, Standards UL Listed (E12853), CSA Certified (CLR47235)

Product Reviews

Save 15%. Sign up for Z-mail.