30A Fast Acting Class RK1 Fuse 250VAC/DC

EATON BUSSMANN| Zoro #: G1805833| Mfr #: KTN-R-30

$31.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1805833 Mfr #: KTN-R-30
Element: SingleFuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingBody Material: Melamine
Item: FuseRejection / Nonrejection: Rejection
Body Style: CylindricalStandards: CE, UL 248-12 Guide JDDZ, File E4273, CSA C22.2 No. 248.12, Class 1422-02, File 53787
Functionally Equal To: Mersen/Ferraz Shawmut A2K-R, Littelfuse KLNRFuse Interrupt Rating: 200kA at 250VAC, 100kA at 250VDC
Fuse Amps: 30AFuse Voltage Rating: 250VAC/DC
Diameter: 9/16"Series: KTN-R
Fuse Holder Code: HClass: RK1
Length: 2"Country of Origin (subject to change): Mexico

Product Description

Fuse, 30A Fuse Amps, Nonindicating, KTN-R Series, 250VAC/DC Fuse Voltage Rating, Fast Acting, RK1 Class, Single Element, Body Material Melamine, Body Style Cylindrical, Rejection, Fuse Interrupt Rating 200kA at 250VAC, 100kA at 250VDC, Length 2 In., Diameter 9/16 In., Functionally Equal To Mersen/Ferraz Shawmut A2K-R, Littelfuse KLNR, Standards CE, UL 248-12 Guide JDDZ, File E4273, CSA C22.2 No. 248.12, Class 1422-02, File 53787

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.