50A Fast Acting Class RK1 Fuse 250VAC/DC

BUSSMANN| Zoro #: G2216487| Mfr #: KTN-R-50

$45.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2216487 Mfr #: KTN-R-50
Element: SingleFuse Speed: Fast Acting
Indicating / Nonindicating: NonindicatingBody Material: Melamine
Item: FuseRejection / Nonrejection: Rejection
Body Style: CylindricalStandards: CE, UL 248-12 Guide JDDZ, File E4273, CSA C22.2 No. 248.12, Class 1422-02, File 53787
Functionally Equal To: Mersen/Ferraz Shawmut A2K-R, Littelfuse KLNRLength: 8-5/8"
Fuse Interrupt Rating: 200kA at 250VAC, 100kA at 250VDCFuse Amps: 50A
Fuse Voltage Rating: 250VAC/DCDiameter: 2-1/16"
Series: KTN-RFuse Holder Code: K
Class: RK1Country of Origin (subject to change): Mexico

Product Description

Have a fuse from Bussmann on hand for quick replacement to get you back up and running. With fast acting fuse speed, 50A fuse amps, an interrupt rating of 200kA at 250VAC, 100kA at 250VDC, and ktn-r series, this fuse is a must-have. When it comes to product classification, this item can be grouped as RK1. It is a nonindicating fuse. Functionally equal to Mersen/Ferraz Shawmut A2K-R, Littelfuse KLNR, you'll thoroughly enjoy its use. The voltage rating is 250vac/dc. It has a single element. The body is made of melamine material. As far as size goes, it is 2-1/16" in diameter. Standards include: CE, UL 248-12 Guide JDDZ, File E4273, CSA C22.2 No. 248.12, Class 1422-02, File 53787.

Product Reviews

Save 15%. Sign up for Z-mail.