100A Fast Acting Melamine Class RK1 Fuse 600VAC

BUSSMANN| Zoro #: G1351427| Mfr #: KTS-R-100

$149.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1351427 Mfr #: KTS-R-100
Element: SingleSeries: KTS-R
Standards: CE, UL 248-12 Guide JDDZ, File E4273, CSA C22.2 No. 248.12, Class 1422-02, File 53787Fuse Voltage Rating: 600VAC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Fuse Interrupt Rating: 200kA at 600VACFunctionally Equal To: Mersen/Ferraz Shawmut A6K-R, Littelfuse KLSR
Rejection / Nonrejection: RejectionClass: RK1
Body Style: BladeLength: 5-7/8"
Fuse Amps: 100ADiameter: 1-1/16"
Fuse Holder Code: RCountry of Origin (subject to change): Mexico

Product Description

You know you have chosen the right electronic fuse when you choose a fuse from Bussmann. With fast acting fuse speed, 100A fuse amps, an interrupt rating of 200kA at 600VAC, and kts-r series, this fuse is a must-have. Functionally equal to Mersen/Ferraz Shawmut A6K-R, Littelfuse KLSR, you'll thoroughly enjoy its use. When it comes to product classification, this item can be grouped as RK1. The body is made of melamine material. As far as size goes, it is 1-1/16" in diameter. It has a single element. It is a nonindicating fuse. The voltage rating is 600vac. Standards include: CE, UL 248-12 Guide JDDZ, File E4273, CSA C22.2 No. 248.12, Class 1422-02, File 53787.

Product Reviews

Save 15%. Sign up for Z-mail.