20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

300A Fast Acting Melamine Class RK1 Fuse 600VAC

BUSSMANN| Zoro #: G1612581| Mfr #: KTS-R-300

$633.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1612581 Mfr #: KTS-R-300
Element: SingleFuse Speed: Fast Acting
Standards: CE, UL 248-12 Guide JDDZ, File E4273, CSA C22.2 No. 248.12, Class 1422-02, File 53787Item: Fuse
Rejection / Nonrejection: RejectionFunctionally Equal To: Mersen/Ferraz Shawmut A6K-R, Littelfuse KLSR
Body Style: BladeBody Material: Melamine
Class: RK1Series: KTS-R
Indicating / Nonindicating: NonindicatingFuse Interrupt Rating: 200kA at 600VAC
Fuse Voltage Rating: 600VACFuse Amps: 300A
Diameter: 2"Length: 11-5/8"
Country of Origin (subject to change): Mexico

Product Description

Protect your home or business from excess current and short circuits by using a fuse from Bussmann. With fast acting fuse speed, 300A fuse amps, an interrupt rating of 200kA at 600VAC, and kts-r series, this fuse is a must-have. It has a single element. As far as size goes, it is 2" in diameter. The voltage rating is 600vac. When it comes to product classification, this item can be grouped as RK1. Functionally equal to Mersen/Ferraz Shawmut A6K-R, Littelfuse KLSR, you'll thoroughly enjoy its use. It is a nonindicating fuse. The body is made of melamine material. Standards include: CE, UL 248-12 Guide JDDZ, File E4273, CSA C22.2 No. 248.12, Class 1422-02, File 53787.
Save 15%. Sign up for Z-mail.