45A Fast Acting Class RK1 Fuse 600VAC

BUSSMANN| Zoro #: G2406932| Mfr #: KTS-R-45

$88.38 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2406932 Mfr #: KTS-R-45
Element: SingleSeries: KTS-R
Standards: CE, UL 248-12 Guide JDDZ, File E4273, CSA C22.2 No. 248.12, Class 1422-02, File 53787Fuse Voltage Rating: 600VAC
Fuse Speed: Fast ActingIndicating / Nonindicating: Nonindicating
Body Material: MelamineItem: Fuse
Fuse Interrupt Rating: 200kA at 600VACFunctionally Equal To: Mersen/Ferraz Shawmut A6K-R, Littelfuse KLSR
Rejection / Nonrejection: RejectionClass: RK1
Length: 5-1/2"Fuse Amps: 45A
Diameter: 1-1/16"Fuse Holder Code: Q
Body Style: CylindricalCountry of Origin (subject to change): Mexico

Product Description

Fuse, 45A Fuse Amps, Nonindicating, KTS-R Series, 600VAC Fuse Voltage Rating, Fast Acting, RK1 Class, Single Element, Body Material Melamine, Body Style Cylindrical, Rejection, Fuse Interrupt Rating 200kA at 600VAC, Length 5-1/2 In., Diameter 1-1/16 In., Functionally Equal To Mersen/Ferraz Shawmut A6K-R, Littelfuse KLSR, Standards CE, UL 248-12 Guide JDDZ, File E4273, CSA C22.2 No. 248.12, Class 1422-02, File 53787

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.