1-1/4A Time Delay Class RK1 Fuse 250VAC/125VDC

BUSSMANN| Zoro #: G0821755| Mfr #: LPN-RK-1-1/4SP

$14.12 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0821755 Mfr #: LPN-RK-1-1/4SP
Element: DualStandards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12
Fuse Speed: Time DelayBody Material: Melamine
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK
Rejection / Nonrejection: RejectionClass: RK1
Indicating / Nonindicating: NonindicatingDiameter: 9/16"
Series: LPN-RK-SPFuse Holder Code: H
Body Style: CylindricalLength: 2"
Fuse Amps: 1-1/4AFuse Interrupt Rating: 300kA at 250VAC, 100kA at 125VDC
Fuse Voltage Rating: 250VAC/125VDCCountry of Origin (subject to change): Mexico

Product Description

Spark your life with this brand new fuse from Bussmann. With time delay fuse speed, 1-1/4A fuse amps, an interrupt rating of 300kA at 250VAC, 100kA at 125VDC, and lpn-rk-sp series, this fuse is a must-have. Functionally equal to Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK, you'll thoroughly enjoy its use. When it comes to product classification, this item can be grouped as RK1. It has a dual element. It is a nonindicating fuse. The voltage rating is 250vac/125vdc. The body is made of melamine material. As far as size goes, it is 9/16" in diameter. Standards include: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12.

Product Reviews

Save 15%. Sign up for Z-mail.