100A Time Delay Blade Class RK1 Fuse 250VAC/DC

EATON BUSSMANN| Zoro #: G0739216| Mfr #: LPN-RK-100SP

$41.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0739216 Mfr #: LPN-RK-100SP
Element: DualSeries: LPN-RK-SP
Standards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12Fuse Speed: Time Delay
Indicating / Nonindicating: NonindicatingBody Material: Melamine
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK
Rejection / Nonrejection: RejectionClass: RK1
Fuse Interrupt Rating: 300kA at 250VAC, 100kA at 250VDCFuse Voltage Rating: 250VAC/DC
Diameter: 1-3/32"Fuse Holder Code: L
Body Style: BladeLength: 5-7/8"
Fuse Amps: 100ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 100A Fuse Amps, Nonindicating, LPN-RK-SP Series, 250VAC/DC Fuse Voltage Rating, Time Delay, RK1 Class, Dual Element, Body Material Melamine, Body Style Blade, Rejection, Fuse Interrupt Rating 300kA at 250VAC, 100kA at 250VDC, Length 5-7/8 In., Diameter 1-3/32 In., Functionally Equal To Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK, Standards CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.