150A Time Delay Blade Melamine Class RK1 Fuse 250VAC/DC

BUSSMANN| Zoro #: G1861982| Mfr #: LPN-RK-150SP

$93.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1861982 Mfr #: LPN-RK-150SP
Fuse Speed: Time DelayBody Material: Melamine
Standards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12Element: Dual
Item: FuseRejection / Nonrejection: Rejection
Class: RK1Functionally Equal To: Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK
Fuse Amps: 150AFuse Interrupt Rating: 300kA at 250VAC, 100kA at 250VDC
Fuse Voltage Rating: 250VAC/DCIndicating / Nonindicating: Nonindicating
Diameter: 1-9/16"Series: LPN-RK-SP
Fuse Holder Code: MBody Style: Blade
Length: 7-1/8"Country of Origin (subject to change): Mexico

Product Description

Have a fuse from Bussmann on hand for quick replacement to get you back up and running. With time delay fuse speed, 150A fuse amps, an interrupt rating of 300kA at 250VAC, 100kA at 250VDC, and lpn-rk-sp series, this fuse is a must-have. The body is made of melamine material. When it comes to product classification, this item can be grouped as RK1. It is a nonindicating fuse. As far as size goes, it is 1-9/16" in diameter. The voltage rating is 250vac/dc. Functionally equal to Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK, you'll thoroughly enjoy its use. It has a dual element. Standards include: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12.
Save 15%. Sign up for Z-mail.