LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

175A Time Delay Blade Melamine Class RK1 Fuse 250VAC/DC

BUSSMANN| Zoro #: G1108642| Mfr #: LPN-RK-175SP

$109.28 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1108642 Mfr #: LPN-RK-175SP
Fuse Speed: Time DelayElement: Dual
Standards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12Functionally Equal To: Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK
Rejection / Nonrejection: RejectionItem: Fuse
Indicating / Nonindicating: NonindicatingSeries: LPN-RK-SP
Body Material: MelamineClass: RK1
Body Style: BladeLength: 7-1/8"
Fuse Amps: 175AFuse Interrupt Rating: 300kA at 250VAC, 100kA at 250VDC
Fuse Voltage Rating: 250VAC/DCDiameter: 1-9/16"
Fuse Holder Code: MCountry of Origin (subject to change): Mexico

Product Description

Reduce potential risks with a fuse from Bussmann. With time delay fuse speed, 175A fuse amps, an interrupt rating of 300kA at 250VAC, 100kA at 250VDC, and lpn-rk-sp series, this fuse is a must-have. The body is made of melamine material. When it comes to product classification, this item can be grouped as RK1. It is a nonindicating fuse. As far as size goes, it is 1-9/16" in diameter. The voltage rating is 250vac/dc. Functionally equal to Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK, you'll thoroughly enjoy its use. It has a dual element. Standards include: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12.

Product Reviews

Save 15%. Sign up for Z-mail.