2-1/2A Time Delay Class RK1 Fuse 250VAC/125VDC

EATON BUSSMANN| Zoro #: G0834933| Mfr #: LPN-RK-2-1/2SP

$12.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0834933 Mfr #: LPN-RK-2-1/2SP
Element: DualStandards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12
Fuse Speed: Time DelayBody Material: Melamine
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK
Rejection / Nonrejection: RejectionClass: RK1
Body Style: CylindricalLength: 2"
Fuse Amps: 2-1/2AFuse Interrupt Rating: 300kA at 250VAC, 100kA at 125VDC
Fuse Voltage Rating: 250VAC/125VDCIndicating / Nonindicating: Nonindicating
Diameter: 9/16"Series: LPN-RK-SP
Fuse Holder Code: HCountry of Origin (subject to change): Mexico

Product Description

Fuse, 2-1/2A Fuse Amps, Nonindicating, LPN-RK-SP Series, 250VAC/125VDC Fuse Voltage Rating, Time Delay, RK1 Class, Dual Element, Body Material Melamine, Body Style Cylindrical, Rejection, Fuse Interrupt Rating 300kA at 250VAC, 100kA at 125VDC, Length 2 In., Diameter 9/16 In., Functionally Equal To Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK, Standards CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12

Product Reviews

Save 15%. Sign up for Z-mail.