2-8/10A Time Delay Melamine Class RK1 Fuse 250VAC/125VDC

EATON BUSSMANN| Zoro #: G2111846| Mfr #: LPN-RK-2-8/10SP

$14.46 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2111846 Mfr #: LPN-RK-2-8/10SP
Functionally Equal To: Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRKFuse Interrupt Rating: 300kA at 250VAC, 100kA at 125VDC
Standards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12Series: LPN-RK-SP
Fuse Holder Code: HClass: RK1
Body Style: CylindricalFuse Speed: Time Delay
Body Material: MelamineFuse Voltage Rating: 250VAC/125VDC
Length: 2"Rejection / Nonrejection: Rejection
Item: FuseIndicating / Nonindicating: Nonindicating
Fuse Amps: 2-8/10ADiameter: 9/16"
Element: DualCountry of Origin (subject to change): Mexico

Product Description

Fuse, 2-8/10A Fuse Amps, Nonindicating, LPN-RK-SP Series, 250VAC/125VDC Fuse Voltage Rating, Time Delay, RK1 Class, Dual Element, Body Material Melamine, Body Style Cylindrical, Rejection, Fuse Interrupt Rating 300kA at 250VAC, 100kA at 125VDC, Length 2 In., Diameter 9/16 In., Functionally Equal To Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK, Standards CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12

Product Reviews

Save 15%. Sign up for Z-mail.