3-1/2A Time Delay Melamine Class RK1 Fuse 250VAC/125VDC

BUSSMANN| Zoro #: G1816604| Mfr #: LPN-RK-3-1/2SP

$11.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1816604 Mfr #: LPN-RK-3-1/2SP
Body Material: MelamineStandards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12
Class: RK1Rejection / Nonrejection: Rejection
Element: DualFuse Speed: Time Delay
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK
Length: 2"Fuse Amps: 3-1/2A
Fuse Interrupt Rating: 300kA at 250VAC, 100kA at 125VDCFuse Voltage Rating: 250VAC/125VDC
Indicating / Nonindicating: NonindicatingDiameter: 9/16"
Series: LPN-RK-SPFuse Holder Code: H
Body Style: CylindricalCountry of Origin (subject to change): Mexico

Product Description

Fuse, 3-1/2A Fuse Amps, Nonindicating, LPN-RK-SP Series, 250VAC/125VDC Fuse Voltage Rating, Time Delay, RK1 Class, Dual Element, Body Material Melamine, Body Style Cylindrical, Rejection, Fuse Interrupt Rating 300kA at 250VAC, 100kA at 125VDC, Length 2 In., Diameter 9/16 In., Functionally Equal To Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK, Standards CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12
Save 15%. Sign up for Z-mail.