Eaton Bussmann
Fuse, Time Delay, 3-2/10A, LPN-RK-SP Series, 250V AC, 125V DC, 2" L x 9/16" dia
Mfr # LPN-RK-3-2/10SP
Zoro # G0482142
$15.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class RK1
- Series LPN-RK-SP
- Speed Time-Delay
- Amps 3.20A
- AC Voltage Rating 250V AC
Explore More Products
- EATON BUSSMANN Fuse, Time Delay, 8A, LPJ Series, 600V AC, 300V DC, 2-1/4" L x 13/16" dia LPJ-8SP
- EATON BUSSMANN Fuse, Time Delay, 45A, FRS-R Series, 600V AC, 250V DC, 5-1/2" L x 1-1/16" dia FRS-R-45
- EATON BUSSMANN 5 10 amps Time Delay Cartridge Fuse , 2PK BP/FNM-AL
- EATON BUSSMANN Fuse, Time Delay, 125mA, GMD Series, 250V AC, Not Rated, 20mm L x 5mm dia GMD-125-R
- EATON BUSSMANN IEC Fuse, Time Delay, 16 A, D27 Series, 500V AC, Not Rated, 2" L x 27/32" dia 16D27
- EATON BUSSMANN Fuse, Time Delay, 500A, LPS-RK-SP Series, 600V AC, 300V DC, 13-3/8" L x 2-7/8" dia LPS-RK-500SP
- EATON BUSSMANN Electric Fuse Time Delay Blow 0.6A 250Vac MDA-6/10
- EATON BUSSMANN Buss Small Dimension Fuse BK/GDB-2.5A
- EATON BUSSMANN Cartridge Fuses 250V 2.5A Time Delay Glass BK/C519-2.5A
- EATON BUSSMANN Fuse, Time Delay, 60A, LPS-RK-SP Series, 600V AC, 300V DC, 5-1/2" L x 1-1/16" dia LPS-RK-60SP
- EATON BUSSMANN Fuse, Time Delay, 15/100A, FRN-R Series, 250V AC, 125V DC, 2" L x 9/16" dia FRN-R-15/100
- Eaton Bussmann UL Class Fuses