JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

300A Time Delay Blade Melamine Class RK1 Fuse 250VAC/DC

BUSSMANN| Zoro #: G0476034| Mfr #: LPN-RK-300SP

$91.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0476034 Mfr #: LPN-RK-300SP
Class: RK1Fuse Speed: Time Delay
Standards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12Series: LPN-RK-SP
Indicating / Nonindicating: NonindicatingElement: Dual
Item: FuseBody Material: Melamine
Functionally Equal To: Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRKRejection / Nonrejection: Rejection
Fuse Interrupt Rating: 300kA at 250VAC, 100kA at 250VDCFuse Voltage Rating: 250VAC/DC
Diameter: 2-3/8"Fuse Holder Code: N
Body Style: BladeLength: 8-5/8"
Fuse Amps: 300ACountry of Origin (subject to change): Mexico

Product Description

Protect your home or business from excess current and short circuits by using a fuse from Bussmann. With time delay fuse speed, 300A fuse amps, an interrupt rating of 300kA at 250VAC, 100kA at 250VDC, and lpn-rk-sp series, this fuse is a must-have. As far as size goes, it is 2-3/8" in diameter. When it comes to product classification, this item can be grouped as RK1. The voltage rating is 250vac/dc. It has a dual element. The body is made of melamine material. Functionally equal to Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK, you'll thoroughly enjoy its use. It is a nonindicating fuse. Standards include: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12.

Product Reviews

Save 15%. Sign up for Z-mail.