LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

40A Time Delay Melamine Class RK1 Fuse 250VAC/125VDC

BUSSMANN| Zoro #: G0826235| Mfr #: LPN-RK-40SP

$18.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0826235 Mfr #: LPN-RK-40SP
Fuse Speed: Time DelayItem: Fuse
Body Material: MelamineIndicating / Nonindicating: Nonindicating
Fuse Holder Code: KFuse Interrupt Rating: 300kA at 250VAC, 100kA at 125VDC
Class: RK1Standards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12
Functionally Equal To: Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRKFuse Amps: 40A
Element: DualBody Style: Cylindrical
Fuse Voltage Rating: 250VAC/125VDCDiameter: 13/16"
Rejection / Nonrejection: RejectionSeries: LPN-RK-SP
Length: 3"Country of Origin (subject to change): Mexico

Product Description

Have no fear, a fuse from Bussmann is here! With time delay fuse speed, 40A fuse amps, an interrupt rating of 300kA at 250VAC, 100kA at 125VDC, and lpn-rk-sp series, this fuse is a must-have. The body is made of melamine material. Functionally equal to Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK, you'll thoroughly enjoy its use. It is a nonindicating fuse. The voltage rating is 250vac/125vdc. It has a dual element. As far as size goes, it is 13/16" in diameter. When it comes to product classification, this item can be grouped as RK1. Standards include: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12.

Product Reviews

Save 15%. Sign up for Z-mail.