4A Time Delay Melamine Class RK1 Fuse 250VAC/125VDC

BUSSMANN| Zoro #: G1915645| Mfr #: LPN-RK-4SP

$11.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1915645 Mfr #: LPN-RK-4SP
Item: FuseIndicating / Nonindicating: Nonindicating
Rejection / Nonrejection: RejectionBody Material: Melamine
Element: DualClass: RK1
Standards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12Series: LPN-RK-SP
Fuse Speed: Time DelayFunctionally Equal To: Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK
Diameter: 9/16"Body Style: Cylindrical
Length: 2"Fuse Amps: 4A
Fuse Interrupt Rating: 300kA at 250VAC, 100kA at 125VDCFuse Voltage Rating: 250VAC/125VDC
Country of Origin (subject to change): Mexico

Product Description

Fuse, 4A Fuse Amps, Nonindicating, LPN-RK-SP Series, 250VAC/125VDC Fuse Voltage Rating, Time Delay, RK1 Class, Dual Element, Body Material Melamine, Body Style Cylindrical, Rejection, Fuse Interrupt Rating 300kA at 250VAC, 100kA at 125VDC, Length 2 In., Diameter 9/16 In., Functionally Equal To Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK, Standards CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12
Save 15%. Sign up for Z-mail.