50A Time Delay Melamine Class RK1 Fuse 250VAC/125VDC

BUSSMANN| Zoro #: G0273655| Mfr #: LPN-RK-50SP

$10.34 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0273655 Mfr #: LPN-RK-50SP
Element: DualSeries: LPN-RK-SP
Standards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12Fuse Speed: Time Delay
Indicating / Nonindicating: NonindicatingBody Material: Melamine
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK
Rejection / Nonrejection: RejectionClass: RK1
Fuse Interrupt Rating: 300kA at 250VAC, 100kA at 125VDCFuse Voltage Rating: 250VAC/125VDC
Diameter: 13/16"Fuse Holder Code: K
Body Style: CylindricalLength: 3"
Fuse Amps: 50ACountry of Origin (subject to change): Mexico

Product Description

We recommend you use a fuse from Bussmann for a fast replacement. With time delay fuse speed, 50A fuse amps, an interrupt rating of 300kA at 250VAC, 100kA at 125VDC, and lpn-rk-sp series, this fuse is a must-have. The voltage rating is 250vac/125vdc. When it comes to product classification, this item can be grouped as RK1. It has a dual element. It is a nonindicating fuse. Functionally equal to Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK, you'll thoroughly enjoy its use. The body is made of melamine material. As far as size goes, it is 13/16" in diameter. Standards include: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12.

Product Reviews

Save 15%. Sign up for Z-mail.