20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

600A Time Delay Blade Melamine Class RK1 Fuse 250VAC/DC

BUSSMANN| Zoro #: G0785617| Mfr #: LPN-RK-600SP

$146.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0785617 Mfr #: LPN-RK-600SP
Element: DualSeries: LPN-RK-SP
Standards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12Fuse Speed: Time Delay
Indicating / Nonindicating: NonindicatingBody Material: Melamine
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK
Rejection / Nonrejection: RejectionClass: RK1
Fuse Amps: 600AFuse Interrupt Rating: 300kA at 250VAC, 100kA at 250VDC
Fuse Voltage Rating: 250VAC/DCDiameter: 2-7/8"
Fuse Holder Code: BLBody Style: Blade
Length: 10-3/8"Country of Origin (subject to change): Mexico

Product Description

Have a fuse from Bussmann on hand for quick replacement to get you back up and running. With time delay fuse speed, 600A fuse amps, an interrupt rating of 300kA at 250VAC, 100kA at 250VDC, and lpn-rk-sp series, this fuse is a must-have. As far as size goes, it is 2-7/8" in diameter. It is a nonindicating fuse. Functionally equal to Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK, you'll thoroughly enjoy its use. The voltage rating is 250vac/dc. It has a dual element. When it comes to product classification, this item can be grouped as RK1. The body is made of melamine material. Standards include: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12.

Product Reviews

Save 15%. Sign up for Z-mail.