8A Time Delay Class RK1 Fuse 250VAC/125VDC

BUSSMANN| Zoro #: G1512822| Mfr #: LPN-RK-8SP

$14.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1512822 Mfr #: LPN-RK-8SP
Element: DualStandards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12
Fuse Speed: Time DelayBody Material: Melamine
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK
Rejection / Nonrejection: RejectionClass: RK1
Series: LPN-RK-SPFuse Holder Code: H
Body Style: CylindricalLength: 2"
Fuse Amps: 8AFuse Interrupt Rating: 300kA at 250VAC, 100kA at 125VDC
Fuse Voltage Rating: 250VAC/125VDCIndicating / Nonindicating: Nonindicating
Diameter: 9/16"Country of Origin (subject to change): Mexico

Product Description

Protect your home or business from excess current and short circuits by using a fuse from Bussmann. With time delay fuse speed, 8A fuse amps, an interrupt rating of 300kA at 250VAC, 100kA at 125VDC, and lpn-rk-sp series, this fuse is a must-have. As far as size goes, it is 9/16" in diameter. When it comes to product classification, this item can be grouped as RK1. Functionally equal to Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK, you'll thoroughly enjoy its use. The voltage rating is 250vac/125vdc. It is a nonindicating fuse. The body is made of melamine material. It has a dual element. Standards include: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12.

Product Reviews

Save 15%. Sign up for Z-mail.