Fuse, RK1, LPN-RK-SP, 90A, 250VAC/250VDC

BUSSMANN| Zoro #: G1402283| Mfr #: LPN-RK-90SP

$49.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Length: 5-7/8"
Fuse Speed: Time Delay
Fuse Interrupt Rating: 300kA at 250VAC, 100kA at 250VDC
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1402283 Mfr #: LPN-RK-90SP
Length: 5-7/8"Fuse Speed: Time Delay
Fuse Interrupt Rating: 300kA at 250VAC, 100kA at 250VDCFuse Voltage Rating: 250VAC/DC
Functionally Equal To: Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRKFuse Holder Code: L
Series: LPN-RK-SPClass: RK1
Body Material: MelamineIndicating / Nonindicating: Nonindicating
Body Style: BladeStandards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12
Element: DualRejection / Nonrejection: Rejection
Diameter: 1-3/32"Item: Fuse
Fuse Amps: 90ACountry of Origin (subject to change): Mexico

Product Description

Fuse, 90A Fuse Amps, Nonindicating, LPN-RK-SP Series, 250VAC/DC Fuse Voltage Rating, Time Delay, RK1 Class, Dual Element, Body Material Melamine, Body Style Blade, Rejection, Fuse Interrupt Rating 300kA at 250VAC, 100kA at 250VDC, Length 5-7/8 In., Diameter 1-3/32 In., Functionally Equal To Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK, Standards CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12

Product Reviews