9A Time Delay Melamine Class RK1 Fuse 250VAC/125VDC

BUSSMANN| Zoro #: G0514674| Mfr #: LPN-RK-9SP

$11.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0514674 Mfr #: LPN-RK-9SP
Fuse Speed: Time DelayRejection / Nonrejection: Rejection
Standards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12Element: Dual
Class: RK1Indicating / Nonindicating: Nonindicating
Body Material: MelamineSeries: LPN-RK-SP
Functionally Equal To: Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRKItem: Fuse
Fuse Interrupt Rating: 300kA at 250VAC, 100kA at 125VDCFuse Voltage Rating: 250VAC/125VDC
Diameter: 9/16"Fuse Holder Code: H
Body Style: CylindricalLength: 2"
Fuse Amps: 9ACountry of Origin (subject to change): Mexico

Product Description

Spark your life with this brand new fuse from Bussmann. With time delay fuse speed, 9A fuse amps, an interrupt rating of 300kA at 250VAC, 100kA at 125VDC, and lpn-rk-sp series, this fuse is a must-have. When it comes to product classification, this item can be grouped as RK1. The voltage rating is 250vac/125vdc. The body is made of melamine material. It is a nonindicating fuse. As far as size goes, it is 9/16" in diameter. It has a dual element. Functionally equal to Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK, you'll thoroughly enjoy its use. Standards include: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12.
Save 15%. Sign up for Z-mail.