100A Time Delay Class RK1 Fuse 250VAC/DC

BUSSMANN| Zoro #: G2261673| Mfr #: LPN-RK-100SPI

$57.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2261673 Mfr #: LPN-RK-100SPI
Element: DualSeries: LPN-RK-SPI
Standards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12Fuse Speed: Time Delay
Indicating / Nonindicating: IndicatingBody Material: Melamine
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK
Rejection / Nonrejection: RejectionClass: RK1
Fuse Amps: 100AFuse Interrupt Rating: 300kA at 250VAC, 100kA at 250VDC
Fuse Voltage Rating: 250VAC/DCDiameter: 1-3/32"
Body Style: BladeLength: 5-7/8"
Country of Origin (subject to change): Mexico

Product Description

Fuse, 100A Fuse Amps, Indicating, LPN-RK-SPI Series, 250VAC/DC Fuse Voltage Rating, Time Delay, RK1 Class, Dual Element, Body Material Melamine, Body Style Blade, Rejection, Fuse Interrupt Rating 300kA at 250VAC, 100kA at 250VDC, Length 5-7/8 In., Diameter 1-3/32 In., Functionally Equal To Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK, Standards CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12

Product Reviews

Save 15%. Sign up for Z-mail.