150A Time Delay Melamine Class RK1 Fuse 250VAC/DC

BUSSMANN| Zoro #: G1147587| Mfr #: LPN-RK-150SPI

$136.58 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1147587 Mfr #: LPN-RK-150SPI
Item: FuseRejection / Nonrejection: Rejection
Body Material: MelamineElement: Dual
Class: RK1Standards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12
Fuse Speed: Time DelayFunctionally Equal To: Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK
Fuse Amps: 150AFuse Interrupt Rating: 300kA at 250VAC, 100kA at 250VDC
Fuse Voltage Rating: 250VAC/DCIndicating / Nonindicating: Indicating
Diameter: 1-9/16"Series: LPN-RK-SPI
Fuse Holder Code: MBody Style: Blade
Length: 7-1/8"Country of Origin (subject to change): Mexico

Product Description

Fuse, 150A Fuse Amps, Indicating, LPN-RK-SPI Series, 250VAC/DC Fuse Voltage Rating, Time Delay, RK1 Class, Dual Element, Body Material Melamine, Body Style Blade, Rejection, Fuse Interrupt Rating 300kA at 250VAC, 100kA at 250VDC, Length 7-1/8 In., Diameter 1-9/16 In., Functionally Equal To Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK, Standards CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12
Save 15%. Sign up for Z-mail.