LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

175A Time Delay Melamine Class RK1 Fuse 250VAC/DC

BUSSMANN| Zoro #: G0835003| Mfr #: LPN-RK-175SPI

$119.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0835003 Mfr #: LPN-RK-175SPI
Body Material: MelamineItem: Fuse
Standards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12Fuse Speed: Time Delay
Class: RK1Rejection / Nonrejection: Rejection
Functionally Equal To: Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRKElement: Dual
Fuse Voltage Rating: 250VAC/DCIndicating / Nonindicating: Indicating
Diameter: 1-9/16"Series: LPN-RK-SPI
Fuse Holder Code: MBody Style: Blade
Length: 7-1/8"Fuse Amps: 175A
Fuse Interrupt Rating: 300kA at 250VAC, 100kA at 250VDCCountry of Origin (subject to change): Mexico

Product Description

The hassle of frequently changing fuses will be reduced with a fuse from Bussmann. With time delay fuse speed, 175A fuse amps, an interrupt rating of 300kA at 250VAC, 100kA at 250VDC, and lpn-rk-spi series, this fuse is a must-have. The body is made of melamine material. It is an indicating fuse. Functionally equal to Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK, you'll thoroughly enjoy its use. The voltage rating is 250vac/dc. It has a dual element. As far as size goes, it is 1-9/16" in diameter. When it comes to product classification, this item can be grouped as RK1. Standards include: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12.

Product Reviews

Save 15%. Sign up for Z-mail.