JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

225A Time Delay Melamine Class RK1 Fuse 250VAC/DC

BUSSMANN| Zoro #: G1019846| Mfr #: LPN-RK-225SPI

$215.91 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1019846 Mfr #: LPN-RK-225SPI
Standards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12Element: Dual
Class: RK1Rejection / Nonrejection: Rejection
Functionally Equal To: Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRKFuse Speed: Time Delay
Body Material: MelamineItem: Fuse
Indicating / Nonindicating: IndicatingDiameter: 2-3/8"
Series: LPN-RK-SPIFuse Holder Code: N
Body Style: BladeLength: 8-5/8"
Fuse Amps: 225AFuse Interrupt Rating: 300kA at 250VAC, 100kA at 250VDC
Fuse Voltage Rating: 250VAC/DCCountry of Origin (subject to change): Mexico

Product Description

You know you have chosen the right electronic fuse when you choose a fuse from Bussmann. With time delay fuse speed, 225A fuse amps, an interrupt rating of 300kA at 250VAC, 100kA at 250VDC, and lpn-rk-spi series, this fuse is a must-have. It is an indicating fuse. The voltage rating is 250vac/dc. When it comes to product classification, this item can be grouped as RK1. Functionally equal to Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK, you'll thoroughly enjoy its use. As far as size goes, it is 2-3/8" in diameter. It has a dual element. The body is made of melamine material. Standards include: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12.

Product Reviews

Save 15%. Sign up for Z-mail.