250A Time Delay Melamine Class RK1 Fuse 250VAC/DC

BUSSMANN| Zoro #: G2135077| Mfr #: LPN-RK-250SPI

$215.91 /ea

This item ships free. DetailsStandard ground shipping
Details:
Element: Dual
Fuse Amps: 250A
Item: Fuse
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2135077 Mfr #: LPN-RK-250SPI
Class: RK1Fuse Speed: Time Delay
Body Material: MelamineRejection / Nonrejection: Rejection
Element: DualStandards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12
Functionally Equal To: Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRKItem: Fuse
Fuse Interrupt Rating: 300kA at 250VAC, 100kA at 250VDCFuse Voltage Rating: 250VAC/DC
Indicating / Nonindicating: IndicatingDiameter: 2-3/8"
Series: LPN-RK-SPIFuse Holder Code: Dimensin N
Body Style: BladeLength: 8-5/8"
Fuse Amps: 250ACountry of Origin (subject to change): Mexico

Product Description

Next time a fuse is blown in your electrical circuit, replace it with a fuse from Bussmann. With time delay fuse speed, 250A fuse amps, an interrupt rating of 300kA at 250VAC, 100kA at 250VDC, and lpn-rk-spi series, this fuse is a must-have. Functionally equal to Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK, you'll thoroughly enjoy its use. It has a dual element. As far as size goes, it is 2-3/8" in diameter. It is an indicating fuse. The body is made of melamine material. When it comes to product classification, this item can be grouped as RK1. The voltage rating is 250vac/dc. Standards include: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12.

Product Reviews