JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

300A Time Delay Melamine Class RK1 Fuse 250VAC/DC

BUSSMANN| Zoro #: G2455275| Mfr #: LPN-RK-300SPI

$255.15 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2455275 Mfr #: LPN-RK-300SPI
Standards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12Item: Fuse
Functionally Equal To: Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRKFuse Speed: Time Delay
Element: DualBody Material: Melamine
Class: RK1Rejection / Nonrejection: Rejection
Fuse Amps: 300AFuse Interrupt Rating: 300kA at 250VAC, 100kA at 250VDC
Fuse Voltage Rating: 250VAC/DCIndicating / Nonindicating: Indicating
Diameter: 2-3/8"Series: LPN-RK-SPI
Fuse Holder Code: NBody Style: Blade
Length: 8-5/8"Country of Origin (subject to change): Mexico

Product Description

Have a fuse from Bussmann on hand for quick replacement to get you back up and running. With time delay fuse speed, 300A fuse amps, an interrupt rating of 300kA at 250VAC, 100kA at 250VDC, and lpn-rk-spi series, this fuse is a must-have. As far as size goes, it is 2-3/8" in diameter. Functionally equal to Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK, you'll thoroughly enjoy its use. It is an indicating fuse. When it comes to product classification, this item can be grouped as RK1. It has a dual element. The body is made of melamine material. The voltage rating is 250vac/dc. Standards include: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12.

Product Reviews

Save 15%. Sign up for Z-mail.