350A Time Delay Melamine Class RK1 Fuse 250VAC/DC

BUSSMANN| Zoro #: G0601562| Mfr #: LPN-RK-350SPI

$197.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0601562 Mfr #: LPN-RK-350SPI
Element: DualStandards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12
Fuse Speed: Time DelayBody Material: Melamine
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK
Rejection / Nonrejection: RejectionClass: RK1
Fuse Holder Code: NBody Style: Blade
Length: 8-5/8"Fuse Amps: 350A
Fuse Interrupt Rating: 300kA at 250VAC, 100kA at 250VDCFuse Voltage Rating: 250VAC/DC
Indicating / Nonindicating: IndicatingDiameter: 2-3/8"
Series: LPN-RK-SPICountry of Origin (subject to change): Mexico

Product Description

Spark your life with this brand new fuse from Bussmann. With time delay fuse speed, 350A fuse amps, an interrupt rating of 300kA at 250VAC, 100kA at 250VDC, and lpn-rk-spi series, this fuse is a must-have. It is an indicating fuse. It has a dual element. Functionally equal to Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK, you'll thoroughly enjoy its use. The voltage rating is 250vac/dc. When it comes to product classification, this item can be grouped as RK1. The body is made of melamine material. As far as size goes, it is 2-3/8" in diameter. Standards include: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12.

Product Reviews

Save 15%. Sign up for Z-mail.