35A Time Delay Melamine Class RK1 Fuse 250VAC/125VDC

BUSSMANN| Zoro #: G1815904| Mfr #: LPN-RK-35SPI

$20.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1815904 Mfr #: LPN-RK-35SPI
Element: DualStandards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12
Fuse Speed: Time DelayBody Material: Melamine
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK
Rejection / Nonrejection: RejectionClass: RK1
Fuse Holder Code: KBody Style: Cylindrical
Length: 3"Fuse Amps: 35A
Fuse Interrupt Rating: 300kA at 250VAC, 100kA at 125VDCFuse Voltage Rating: 250VAC/125VDC
Indicating / Nonindicating: IndicatingDiameter: 13/16"
Series: LPN-RK-SPICountry of Origin (subject to change): Mexico

Product Description

Spark your life with this brand new fuse from Bussmann. With time delay fuse speed, 35A fuse amps, an interrupt rating of 300kA at 250VAC, 100kA at 125VDC, and lpn-rk-spi series, this fuse is a must-have. The body is made of melamine material. The voltage rating is 250vac/125vdc. It has a dual element. It is an indicating fuse. As far as size goes, it is 13/16" in diameter. Functionally equal to Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK, you'll thoroughly enjoy its use. When it comes to product classification, this item can be grouped as RK1. Standards include: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12.

Product Reviews

Save 15%. Sign up for Z-mail.