450A Time Delay Class RK1 Fuse 250VAC/DC

BUSSMANN| Zoro #: G2102134| Mfr #: LPN-RK-450SPI

$377.51 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2102134 Mfr #: LPN-RK-450SPI
Element: DualStandards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12
Fuse Speed: Time DelayBody Material: Melamine
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK
Rejection / Nonrejection: RejectionClass: RK1
Series: LPN-RK-SPIFuse Holder Code: BL
Body Style: BladeLength: 10-3/8"
Fuse Amps: 450AFuse Interrupt Rating: 300kA at 250VAC, 100kA at 250VDC
Fuse Voltage Rating: 250VAC/DCIndicating / Nonindicating: Indicating
Diameter: 2-7/8"Country of Origin (subject to change): Mexico

Product Description

Fuse, 450A Fuse Amps, Indicating, LPN-RK-SPI Series, 250VAC/DC Fuse Voltage Rating, Time Delay, RK1 Class, Dual Element, Body Material Melamine, Body Style Blade, Rejection, Fuse Interrupt Rating 300kA at 250VAC, 100kA at 250VDC, Length 10-3/8 In., Diameter 2-7/8 In., Functionally Equal To Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK, Standards CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12

Product Reviews

Save 15%. Sign up for Z-mail.