45A Time Delay Class RK1 Fuse 250VAC/125VDC

EATON BUSSMANN| Zoro #: G2301695| Mfr #: LPN-RK-45SPI

$20.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2301695 Mfr #: LPN-RK-45SPI
Element: DualStandards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12
Fuse Speed: Time DelayBody Material: Melamine
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK
Rejection / Nonrejection: RejectionClass: RK1
Fuse Holder Code: KBody Style: Cylindrical
Length: 3"Fuse Amps: 45A
Fuse Interrupt Rating: 300kA at 250VAC, 100kA at 125VDCFuse Voltage Rating: 250VAC/125VDC
Indicating / Nonindicating: IndicatingDiameter: 13/16"
Series: LPN-RK-SPICountry of Origin (subject to change): Mexico

Product Description

Fuse, 45A Fuse Amps, Indicating, LPN-RK-SPI Series, 250VAC/125VDC Fuse Voltage Rating, Time Delay, RK1 Class, Dual Element, Body Material Melamine, Body Style Cylindrical, Rejection, Fuse Interrupt Rating 300kA at 250VAC, 100kA at 125VDC, Length 3 In., Diameter 13/16 In., Functionally Equal To Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK, Standards CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12

Product Reviews

Save 15%. Sign up for Z-mail.