500A Time Delay Melamine Class RK1 Fuse 250VAC/DC

BUSSMANN| Zoro #: G1441291| Mfr #: LPN-RK-500SPI

$386.10 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1441291 Mfr #: LPN-RK-500SPI
Element: DualStandards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12
Fuse Speed: Time DelayBody Material: Melamine
Item: FuseFunctionally Equal To: Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK
Rejection / Nonrejection: RejectionClass: RK1
Series: LPN-RK-SPIFuse Holder Code: BL
Body Style: BladeLength: 10-3/8"
Fuse Amps: 500AFuse Interrupt Rating: 300kA at 250VAC, 100kA at 250VDC
Fuse Voltage Rating: 250VAC/DCIndicating / Nonindicating: Indicating
Diameter: 2-7/8"Country of Origin (subject to change): Mexico

Product Description

Use a fuse from Bussmann for a quick fuse replacement. With time delay fuse speed, 500A fuse amps, an interrupt rating of 300kA at 250VAC, 100kA at 250VDC, and lpn-rk-spi series, this fuse is a must-have. The voltage rating is 250vac/dc. The body is made of melamine material. It has a dual element. It is an indicating fuse. As far as size goes, it is 2-7/8" in diameter. When it comes to product classification, this item can be grouped as RK1. Functionally equal to Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK, you'll thoroughly enjoy its use. Standards include: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12.

Product Reviews

Save 15%. Sign up for Z-mail.