JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

50A Time Delay Melamine Class RK1 Fuse 250VAC/125VDC

EATON BUSSMANN| Zoro #: G1528082| Mfr #: LPN-RK-50SPI

$20.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1528082 Mfr #: LPN-RK-50SPI
Fuse Interrupt Rating: 300kA at 250VAC, 100kA at 125VDCStandards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12
Functionally Equal To: Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRKSeries: LPN-RK-SPI
Fuse Holder Code: KClass: RK1
Body Style: CylindricalFuse Speed: Time Delay
Body Material: MelamineFuse Voltage Rating: 250VAC/125VDC
Length: 3"Rejection / Nonrejection: Rejection
Item: FuseIndicating / Nonindicating: Indicating
Fuse Amps: 50ADiameter: 13/16"
Element: DualCountry of Origin (subject to change): Mexico

Product Description

Fuse, 50A Fuse Amps, Indicating, LPN-RK-SPI Series, 250VAC/125VDC Fuse Voltage Rating, Time Delay, RK1 Class, Dual Element, Body Material Melamine, Body Style Cylindrical, Rejection, Fuse Interrupt Rating 300kA at 250VAC, 100kA at 125VDC, Length 3 In., Diameter 13/16 In., Functionally Equal To Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK, Standards CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12
Save 15%. Sign up for Z-mail.