JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

70A Time Delay Blade Melamine Class RK1 Fuse 250VAC/DC

EATON BUSSMANN| Zoro #: G0456635| Mfr #: LPN-RK-70SPI

$61.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0456635 Mfr #: LPN-RK-70SPI
Fuse Interrupt Rating: 300kA at 250VAC, 100kA at 250VDCStandards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12
Functionally Equal To: Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRKSeries: LPN-RK-SPI
Class: RK1Body Style: Blade
Fuse Speed: Time DelayBody Material: Melamine
Fuse Voltage Rating: 250VAC/DCLength: 5-7/8"
Rejection / Nonrejection: RejectionItem: Fuse
Indicating / Nonindicating: IndicatingFuse Amps: 70A
Diameter: 1-3/32"Element: Dual
Country of Origin (subject to change): Mexico

Product Description

Fuse, 70A Fuse Amps, Indicating, LPN-RK-SPI Series, 250VAC/DC Fuse Voltage Rating, Time Delay, RK1 Class, Dual Element, Body Material Melamine, Body Style Blade, Rejection, Fuse Interrupt Rating 300kA at 250VAC, 100kA at 250VDC, Length 5-7/8 In., Diameter 1-3/32 In., Functionally Equal To Mersen/Ferraz Shawmut A2D-R, Littelfuse LLNRK, Standards CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12

Product Reviews

Save 15%. Sign up for Z-mail.