1-1/8A Time Delay Melamine Class RK1 Fuse 600VAC/300VDC

BUSSMANN| Zoro #: G1102717| Mfr #: LPS-RK-1-1/8SP

$47.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Element: Dual
Fuse Amps: 1-1/8A
Item: Fuse
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1102717 Mfr #: LPS-RK-1-1/8SP
Body Material: MelamineItem: Fuse
Fuse Voltage Rating: 600VAC/300VDCFunctionally Equal To: Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK
Class: RK1Fuse Speed: Time Delay
Indicating / Nonindicating: NonindicatingFuse Interrupt Rating: 300kA at 600VAC, 100kA at 300VDC
Series: LPS-RK-SPElement: Dual
Standards: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12Rejection / Nonrejection: Rejection
Diameter: 13/16"Body Style: Cylindrical
Length: 5"Fuse Amps: 1-1/8A
Country of Origin (subject to change): Mexico

Product Description

Use a fuse from Bussmann for a quick fuse replacement. With time delay fuse speed, 1-1/8A fuse amps, an interrupt rating of 300kA at 600VAC, 100kA at 300VDC, and lps-rk-sp series, this fuse is a must-have. When it comes to product classification, this item can be grouped as RK1. It is a nonindicating fuse. The body is made of melamine material. The voltage rating is 600vac/300vdc. As far as size goes, it is 13/16" in diameter. Functionally equal to Mersen/Ferraz Shawmut A6D-R, Littelfuse LLSRK, you'll thoroughly enjoy its use. It has a dual element. Standards include: CE, UL Special Purpose Guide JFHR, Guide JDDZ, File E4273, CSA Class 1422-02, File 53787, CSA C22.2, No. 248.12.

Product Reviews